missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research 3 Neo Single Channel Pipettes, Multipacks

Product Code. 31759467 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL, 0.5 to 10 μL, 1 to 20 μL, 5 to 100 μL, 10 to 200 μL, 50 to 1000 μL
0.5 to 10 μL, 5 to 100 μL, 50 to 1000 μL
1 to 20 μL, 10 to 200 μL, 50 to 1000 μL
50 to 1000 μL, 0.25 to 5 mL, 0.5 to 10 mL
Unit Size:
Pack of 3
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31759467 1 to 20 μL, 10 to 200 μL, 50 to 1000 μL Pack of 3
31759469 0.5 to 10 μL, 5 to 100 μL, 50 to 1000 μL Pack of 3
31759466 50 to 1000 μL, 0.25 to 5 mL, 0.5 to 10 mL Pack of 3
31759468 0.1 to 2.5 μL, 0.5 to 10 μL, 1 to 20 μL, 5 to 100 μL, 10 to 200 μL, 50 to 1000 μL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31759467 Supplier Eppendorf™ Supplier No. 3174000201
  • ONLINE EXCLUSIVE PRICE
    864.30 €
    784.00 € / Pack of 3
    Save 80.30 €
    9% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single-channel pipettes with easy volume selection, volume lock, and universal tip cones for precise and flexible pipetting tasks.

  • Mechanical air-cushion pipette with 2-button operation (one for volume adjustment/pipetting, one for tip ejection) and customizable settings for easy, ergonomic, and reliable pipetting.
  • Pipetting performance exceeds ISO 8655 requirements when used with original Eppendorf™ pipette tips.
  • Ergonomic design follows the Eppendorf PhysioCare Concept™ - balanced, organic, lightweight, and featuring low pipetting forces.
  • Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries.
  • Temporary adjustment increases accuracy for various liquid types, tip geometries, or altitudes without permanently altering factory calibration.
  • Removable labeling and marking options with ColorTag pipette marking rings (sold separately).
  • Full autoclavability, high UV and chemical resistance, and easy disassembly/reassembly enable versatile use and effortless decontamination and cleaning.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001, ISO 14001, EN ISO 8655, Certificate of Quality
Compatible Tips epT.I.P.S.
Autoclavable Autoclavable
Color Yellow, Blue
Disposable Reusable
For Use With Universal Pipette Tip
Number of Channels 1
Sterility Non-sterile
Type Micropipette Triopack
Volume (Metric) 1 to 20 μL, 10 to 200 μL, 50 to 1000 μL
Finger Style Ergonomic
For Use With (Application) Pipetting of Aqueous Liquids (forward/reverse), Two Operating Elements
Includes 3 Pipettes Eppendorf Research 3 neo 1-Channel, Variable, 3x epT.I.P.S. Box 2.0 with ep Dualfilter T.I.P.S. BioBased Reload (x 96 tips) and Ballpoint Pen.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.