missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus BASIC - Trade-In Pipette
GREENER_CHOICE

Product Code. 15703459 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Unit Size
15703459 1 to 10 mL Turquoise Each
15733449 0.1 to 2.5 μL Dark Gray Each
15743449 0.5 to 10 μL Medium Gray Each
15753449 2 to 20 μL Yellow Each
15763449 10 to 100 μL Yellow Each
15773449 20 to 200 μL Yellow Each
15783449 100 to 1000 μL Blue Each
15793449 0.5 to 5 mL Violet Each
15713459 2 to 20 μL Light Gray Each
15723459 30 to 300 μL Orange Each
16396485 0.25 to 2.5 mL Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15703459 Supplier Eppendorf™ Supplier No. 3123000284
  • ONLINE EXCLUSIVE PRICE
    272.00 €
    255.00 € / Pack of 1
    Save 17.00 €
    6% Off
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Adapt for specific liquids or other external conditions with ultra-light fully autoclavable pipettes

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejectors low operating force are positioned for ergonomics 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service
  • Spring loaded tip cone promotes tight fit to tip
  • Has ability to be autoclaved without disassembling
  • Applications: Pipetting liquids, Mixing liquids, Filling of plates, gels, and reaction vessels, Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Lot Specific Certificate
Compatible Tips epT.I.P.S.
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Turquoise
Disposable Reusable
For Use With epT.I.P.S. 10 mL
Grip Type Ergonomic
Material Plastic
Number of Channels 1
Programmability No
Sterility Non-sterile
Type Manual Pipette
Volume (Metric) 1 to 10 mL
For Use With (Application) Pipette Tips 0.1-20 μL
For Use With (Equipment) Pipette Tips 0.5-20 μL
Includes epT.I.P.S. Pipette Tips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.