missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reservoir Accessories

Product Code. 15172296 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Sterile Vent Filter
Vent Filter/CO2 Adsorber and Sterile Overflow
For Use With (Equipment):
Reservoir, 1100 to 2000 L
Storage Tank
Storage Tank 30 to 100 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With (Equipment) unitSize
15172296 Sterile Vent Filter Storage Tank 30 to 100 L Each
11347171 Sterile Vent Filter Storage Tank Each
15514780 Vent Filter/CO2 Adsorber and Sterile Overflow Reservoir, 1100 to 2000 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15172296 Supplier Thermo Scientific™ Supplier No. 50135142
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Level control and sterile overflow for storage reservoirs are perfect accessories for running reverse osmosis systems.

Level control and sterile overflow, Thermo Scientific™ Reservoir Accessories, are perfect for running reverse osmosis systems.

Level Control for Storage Reservoirs

  • Required accessory for running any reverse osmosis system; will be adapted to the specific reservoir during the order procedure

Sterile Overflow for Storage Reservoirs

  • Recommended accessory to prevent organic contamination inside of reverse osmosis reservoirs

Vent filter for Storage Reservoirs

  • Recommended accessory to prevent organic contamination inside of reverse osmosis reservoirs

Vent filter with CO2 absorber for Storage Reservoirs

  • Recommended accessory to prevent organic and CO2 contamination inside of reverse osmosis reservoirs

Ordering Information:
This product is not available in all regions

TRUSTED_SUSTAINABILITY

Specifications

Description 0.2 μm
For Use With (Equipment) Storage Tank 30 to 100 L
Type Sterile Vent Filter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.