missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- BNC socket for connection of a pH electrode
- Adjustable temperature control mode: rapid heating and very accurate temperature control
- Dual sensor for simultaneous control of heat transfer fluid temperature and medium temperature
- Timer and countdown functions
- Display of viscosity change trend
- Detached magnet detection
- Intermittent operation
- Several modes of operation available
- Safety circuit adjustable from 50 to 380°C
- Transparent protective cover included
- Error code display for easy troubleshooting
- Exact temperature and speed adjustment by means of digital display; even when function switched off
- Suitable for unsupervised operation
- Sealed casing (IP 42) ensures a long service life
Specifications
Specifications
| Speed | 50 to 1700 rpm |
| Capacity | 5 kg |
| Wattage | 650 w |
| Dimensions (L x W x H) | 160 x 85 x 270 mm |
| Electrical Requirements | 100 to 240 V, 50/60 Hz, 650 W |
| Frequency | 50/60 Hz |
| Plug Type | UK |
| Description | Weighing range: 10 to 5000 g |
| Includes | USB interface, RS 232 interface, connection for ext. temp. sensor (PT100/PT1000, dual sensor) |
| Temperature Range (Metric) | 0°C to 340°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?