missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Retention Gap Kits

Product Code. 10341335 Shop All Thermo Scientific Products
Change view
Click to view available options
Overall Length (Metric):
1 m
2 m
5 m
Diameter (Metric) Inner:
0.22 to 0.32 mm
0.25 mm
0.32 mm
0.53 mm
Material:
Deactivated Silica
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Diameter (Metric) Inner Material Unit Size
10341335 2 m 0.53 mm Deactivated Silica Each
10506195 1 m 0.53 mm Deactivated Silica Each
10391435 5 m 0.25 mm Deactivated Silica Each
10006264 5 m 0.32 mm Deactivated Silica Each
10301165 2 m 0.32 mm Deactivated Silica Each
10429244 5 m 0.53 mm Deactivated Silica Each
10691206 2 m 0.22 to 0.32 mm - Each
10772846 2 m 0.53 mm - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10341335 Supplier Thermo Scientific™ Supplier No. 260G499P
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Install a retention gap/guard column to your analytical column with a single kit.

Use Thermo Scientific™ Retention Gap Kits to conveniently install a retention gap/guard column to your analytical column. Each kit includes deactivated silica tubing, a miniunion, and five ferrules.

Includes:

  • Length of deactivated fused silica tubing
  • Mini-union
  • Five ferrules
TRUSTED_SUSTAINABILITY

Specifications

For Use With Guard Column (GC)
Type Retention Gap Kit
Description Tubing; 0.53 mm ID x 2 m
For Use With (Application) GC
Diameter (English) Inner 0.021 in.
Diameter (Metric) Inner 0.53 mm
Overall Length (English) 6 ft. 7 in.
Overall Length (Metric) 2 m
Material Deactivated Silica

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.