missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Reticle, 10 div./14mm, 23mm dia.

Product Code. 15465162
Change view
Click to view available options
Diameter (Metric):
23 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15465162 23 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15465162 Supplier Motic™ Supplier No. 1101001401391
  • ONLINE EXCLUSIVE PRICE
    47.25 €
    41.27 € / Pack of 1
    Save 5.98 €
    12% Off
 Restricted Item
Estimated Shipment: 27-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated reticle for specimen measurements. Motic™ Reticle, 10 div./14mm, 23mm dia. Is divided into 10 divisions over a 14mm line.

  • Graduated for specimen measurement.
  • Divisions: 10.
  • Reticle line length: 10mm.
  • Reticle diameter: 23mm.

Specifications

Type Reticle
Description 10 divisions in 14mm
Diameter (Metric) 23 mm
For Use With (Equipment) Eyepiece, 23mm dia., DM-39, DM-143, ST-39, SFC-11, SMZ-140, SL-40 Microscopes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.