missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Reticle, Crosshair, 100 div./10mm, 25mm dia.

Product Code. 11888713
Change view
Click to view available options
Type:
Crosshair, Graduated
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
11888713 Crosshair, Graduated Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11888713 Supplier Motic™ Supplier No. 1101001401861
  • ONLINE EXCLUSIVE PRICE
    48.55 €
    43.95 € / Pack of 1
    Save 4.60 €
    9% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Graduated reticle for specimen measurements. Motic™ Reticle, Cross Line, 100 div./10mm, 25mm dia. is a crosshair reticle with 100 divisions.

  • Graduated for specimen measurement.
  • Crosshair for quadrant division.
  • Divisions: 100.
  • Reticle line length: 10mm.
  • Reticle diameter: 25mm.

Specifications

Type Crosshair, Graduated
Description 100 divisions in 10mm
Diameter (Metric) 25 mm
For Use With (Equipment) Eyepiece, 25mm dia., BA-310, BA-410, SMZ-171 Microscopes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.