missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Retro Reflective All Weather Label Tape for M7 Printers

Product Code. 17888784
Change view
Click to view available options
Color:
Orange
White
Yellow
Dimensions (L x W):
75 ft. x 1 in.
75 ft. x 2 in.
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
17888784 Orange 75 ft. x 1 in. Each
17878104 White 75 ft. x 1 in. Each
17898104 Yellow 75 ft. x 1 in. Each
17808114 Orange 75 ft. x 2 in. Each
17868424 White 75 ft. x 2 in. Each
17888404 Yellow 75 ft. x 2 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17888784 Supplier Brady™ Supplier No. 174508
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Highly reflective material shines brightly when struck by light which is ideal for applications where high visibility is critical.

  • Ideal for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
  • Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
  • Average outdoor durability is 4 to 6 years
  • Service temperature of -40°C to 70°C (-40°F to 158°F)
  • Made of B-584 plastic material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979, Fed. Spec. L-S-300 (Class 1)
Adhesive Type Permanent Acrylic
Coating None
Color Orange
Finish Gloss
Format Continuous
Material Plastic
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 75 ft.
Shape Rectangle
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Dimensions (L x W) 75 ft. x 1 in.
Length (English) 75 ft.
Length (Metric) 22.86 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number BMC-1000-584-OR
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.