missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Retro-Reflective Tape

Product Code. 11589273 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
15 m x 100 mm
15.24 m x 101.6 mm
Color:
Orange
Silver
Yellow
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size
11589273 15.24 m x 101.6 mm Silver Each
11588784 15 m x 100 mm Orange Each
11508934 15 m x 100 mm Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11589273 Supplier Brady™ Supplier No. 076705
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The reflective quality of the material makes GlobalMark™ Retro-Reflective Tape ideal for reading labels in low light conditions (with flashlights).

  • The reflective quality of the material makes it ideal for reading labels in low light conditions (with flashlights).

Specifications

Certifications/Compliance Type 1 (Fed. Spec. L-S-300)
Description GlobalMark Retro-Reflective Tape
Adhesive Type Acrylic, Permanent
Coating None
Color Silver
Finish Gloss
Format Roll
Material Plastic
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Facility Identification, General Identification, Safety Identification
For Use With (Equipment) GlobalMark Printer
Gloss 100 Gardner Units
Labels per Row 1
Life Span 1 Year
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Quantity 1 Ea.
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0055 in.
Thickness (Metric) 0.14 mm
Dimensions (L x W) 15.24 m x 101.6 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 4 in.
Width (Metric) 101.6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.