missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 100 Planterary Ball Mill Grinding Balls
For use with Retsch PM 100 and PM 200 Planetary Ball Mills
14.15 € - 695.00 €
Specifications
Product Type | Grinding Ball |
---|---|
For Use With (Equipment) | PM 100 and PM 200 planetary ball mill |
Product Code | Brand | Diameter (English) | Diameter (Metric) | For Use With (Application) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | For Use With (Application) | Material | Price | Quantity & Availability | ||
11797044
|
RETSCH
22.455.0011 |
0.11 in. | 0.3 cm | Ideal for colloidal milling | Stainless Steel |
695.00 €
500g |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10324531
|
RETSCH
05.368.0028 |
0.78 in. | 2 cm | Ideal for standard grinding | Agate |
47.90 €
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||
11301460
|
RETSCH
22.455.0010 |
0.07 in. | 0.2 cm | Ideal for colloidal milling | Stainless Steel |
641.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
10289201
|
RETSCH
05.368.0094 |
0.39 in. | 1 cm | Ideal for standard grinding | Zirconium Oxide |
63.50 €
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||
10491213
|
RETSCH
05.368.0063 |
0.39 in. | 1 cm | Ideal for colloidal milling | Stainless Steel |
14.15 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||
Description
- In assorted diameters and materials
- Smaller balls offered for colloidal milling
Specifications
Grinding Ball | |
PM 100 and PM 200 planetary ball mill |