missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PM 100 Planterary Ball Mill Grinding Balls

Product Code. 11797044 Shop All Retsch Products
Change view
Click to view available options
Material:
Agate
Stainless Steel
Zirconium Oxide
Diameter (Metric):
0.2 cm
0.3 cm
1 cm
2 cm
For Use With (Application):
Ideal for colloidal milling
Ideal for standard grinding
Unit Size:
500g
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) For Use With (Application) unitSize
11797044 Stainless Steel 0.3 cm Ideal for colloidal milling 500g
10324531 Agate 2 cm Ideal for standard grinding Each
11301460 Stainless Steel 0.2 cm Ideal for colloidal milling Each
10289201 Zirconium Oxide 1 cm Ideal for standard grinding Each
10491213 Stainless Steel 1 cm Ideal for colloidal milling Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11797044 Supplier RETSCH Supplier No. 22.455.0011
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Retsch PM 100 and PM 200 Planetary Ball Mills

  • In assorted diameters and materials
  • Smaller balls offered for colloidal milling

Specifications

Product Type Grinding Ball
Capacity (English) 4.05 oz.
Capacity (Metric) 120 mL
Diameter (English) 0.11 in.
Diameter (Metric) 0.3 cm
For Use With (Application) Ideal for colloidal milling
For Use With (Equipment) PM 100 and PM 200 planetary ball mill
Material Stainless Steel
Weight (English) 1.1 lb.
Weight (Metric) 0.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.