missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Class A Volumetric Pipets

Product Code. 17811450 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
2 mL
3 mL
4 mL
5 mL
Type:
Serialized Volumetric Pipet
Volumetric Pipet
Min. Flow Time:
8 sec.
Accuracy:
±0.006 mL
±0.01 mL
Unit Size:
Pack of 12
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Type Min. Flow Time Accuracy Unit Size
17811450 5 mL Serialized Volumetric Pipet 8 sec. ±0.01 mL Pack of 6
17801450 2 mL Serialized Volumetric Pipet 8 sec. ±0.006 mL Pack of 6
17871440 3 mL Volumetric Pipet 8 sec. ±0.01 mL Pack of 12
17881440 4 mL Volumetric Pipet 8 sec. ±0.01 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17811450
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in either standard or serialized models.

  • Borosilicate glass
  • Volume accuracy marked on each pipet
  • Permanent amber markings
  • Tuf-Temp™–treated tempered tips reduce chipping

Order Info

All pipets are available as PersonaPet™ personalized pipets.

Specifications

Accuracy ±0.01 mL
Calibration Individually calibrated
Certifications/Compliance ASTM E542, ASTM E969, certificate of traceability, NIST
Class A
Material Borosilicate Glass
Graduated Yes
Graduation Color Amber
Min. Flow Time 8 sec.
Tip Style Tuf-Temp™ treated
Volume (English) 0.17 oz.
Color White
Volume (Metric) 5 mL
Type Serialized Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.