missing translation for 'onlineSavingsMsg'
Learn More

Labcon Reusable Racks For Centrifuge Tubes

Product Code. 17414352
Click to view available options
Color:
Assorted
Blue
Green
Natural
Orange
Purple
Red
White
Yellow
For Use With (Equipment):
15 mL Centrifuge, 5 mL Snap Cap Tubes
50 mL Centrifuge Tubes
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 17414352

Brand: Labcon 27152220009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastic centrifuge tube storage racks eliminate wasteful styrofoam racks. They are durable, reusable, interlockable, stackable, freezable and recyclable. Made from 100% pre-consumer, high quality recycled polypropylene from our in-house scrap recycling program.

Designed to hold Labcon™ tubes specifically, but may fit other brands of centrifuge tubes.

  • Holds (25) 15 or 50 mL Conical Centrifuge Tubes
  • Includes Numbered Wells
  • Racks Lock Together To Form Work Stations
  • Replaces Disposable Polystyrene Foam Racks
  • Made of Polypropylene
  • Freezable to -80°C
  • Autoclavable

Specifications

Includes Racks
Product Type Test Tube Rack
Array 25
Autoclavable Autoclavable
Color Yellow
Holds 25 Tubes
Material Polypropylene
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 15 mL Centrifuge, 5 mL Snap Cap Tubes
Temperature (Metric) Range Freezable (-80°C)
Dimensions (L x W) 14.88 x 11.7 cm
Height (Metric) 3.81 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.