missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Reusable Silica Gel Desiccant Bag

Product Code. 30193425
Change view
Click to view available options
Capacity (Metric):
350 g
1000 g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30193425 1000 g Each
17798588 350 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30193425 Supplier Bel-Art™ Supplier No. F420451000
  • ONLINE EXCLUSIVE PRICE
    103.00 €
    88.47 € / Pack of 1
    Save 14.53 €
    14% Off
 Restricted Item
Estimated Shipment: 04-01-2027
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Convenient, easy to handle packs filled with moisture absorbing silica gel beads are available in multiple sizes to fit most desiccators.

  • Durable microfiber bag securely contains beads eliminating the risk of leakage and is unaffected by moisture
  • Indicator dot changes from blue when dry to pink when moist to easily identify when recharging is needed
  • Saturated gel can be regenerated by microwaving bag for 6 minutes
  • May be regenerated repeatedly without degradation
  • Arrives individually sealed in moisture-proof pouch
  • Available in multiple sizes to fit most desiccators

Specifica

Diameter (Metric) Outer 6 cm
Description Durable Microfiber Pouch
Material Silica Gel
Height (Metric) 25 cm
Height (English) 9.75 in.
Width (Metric) 6 cm
Width (English) 2.25 in.
Length (Metric) 15 cm
Length (English) 6 in.
Capacity (Metric) 1000 g
Capacity (English) 2.25 lb.
Product Type Desiccant Bag
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.