missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Reusable Silica Gel Desiccant Cartridges

Product Code. 17767488
Change view
Click to view available options
Diameter (Metric) Outer:
72 mm
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
17767488 72 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17767488 Supplier Bel-Art™ Supplier No. F420490100
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Useful anywhere desiccation is needed, these cartridges contain inert, non-corrosive and non-toxic silica gel.

Useful anywhere desiccation is needed, these cartridges contain inert, non-corrosive and non-toxic silica gel. They fit 'Space Saver' desiccators, in addition to other plastic desiccators of similar size.

  • Clear dish allows instant visual inspection of silica gel, which changes in color from blue to pale pink as it absorbs moisture
  • Highly porous mesh membrane covers the dish providing excellent moisture absorption
  • Desiccant can be easily regenerated by heating cartridges in a 50°C (122°F) oven overnight or at 100°C (212°F) for 6 hours
  • For more rapid drying, remove the membrane lid, transfer the spent gel crystals into a glass or porcelain dish, and place in a 150°C (300°F) oven for one hour
  • Individually foil sealed

Specifications

Diameter (Metric) Outer 72 mm
Material Polypropylene
Weight (Metric) 35 ±1 g
Color Blue to Pale Pink
Diameter (English) Outer 2.84 in.
Product Type Desiccant Cartridge
Quantity 6 Pk.
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.