missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Reverse TankTool™ Adapter

Product Code. 18891421 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
10 x 35 cm (4 x 14 in.)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions Unit Size
18891421 10 x 35 cm (4 x 14 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18891421 Supplier Micronova™ Supplier No. QPSLRTT14B
  • ONLINE EXCLUSIVE PRICE
    98.50 €
    92.26 € / Pack of 1
    Save 6.24 €
    6% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The articulated head of the Tank Tool™ allows the frame (35 cm, 14 in.) to flex, creating a custom curve that matches the surface of tank and cylinder interiors as it moves downward, allowing it to accurately remove residue or apply disinfectant.

  • Product Type: Tank Cleaning Tool (Reverse Configuration)
  • Length: 35 cm (14 in.)
  • Materials: HDPE (Plate), Polyketone (Swivel Joint)
  • For Use With (Application): Interior Cleaning of Tanks
  • For Use With (Equipment): STA Plastic Threaded Handles (ACME Thread); SnapMopTM and PocketMopTM Series Mop Covers

Specifications

Dimensions 10 x 35 cm (4 x 14 in.)
Product Type Mop Frame
Head Type Flat Head, Bendable
Color White
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Thread Style ACME Threaded
Quantity 1 Ea.
For Use With (Equipment) STA Plastic Threaded Handles; SnapMop™ and PocketMop™ Series Mop Covers
For Use With (Application) Interior Cleaning of Tanks
Certifications/Compliance ISO 9001 Certified Facility
Color-coded No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.