missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Revolve™ Mini AlphaMop™ Covers
Revolve™ Mini AlphaMop™ 2-in-1 Covers, the first sustainable covers for the cleanroom industry, are made from 100% upcycled polyester. Revolve™ mop covers aids in sustainability goals, reducing the amount of post-consumer water bottles going into landfills and carbon emissions.
1050.00 € - 1410.00 €
Specifications
Color Code | White |
---|---|
Product Type | Mop Cover |
Autoclavable | Autoclavable |
Color-coded | No |
Material | Polyester |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
17426613
|
Texwipe™
STX1720 |
Sterile |
1410.00 €
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
17476613
|
Texwipe™
TX1720 |
Non-sterile |
1050.00 €
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
Description
- Mopping and cleaning large and small surfaces.
- Applying and removing disinfectants.
- Spill control.
- Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers.
- Appropriate for use with temperatures less than 400°F (205°C).
- The integrated polyester cover/pad design allows replacing covers and pads in a one-step process.
- The integrated design offers high sorption capacity, which is ideal for spill control, cleaning, and solution application.
- The covers easily fit over the mop head, permitting a quick change.
- The integrated polyester pad assures the mop cover conforms to surfaces for consistent contact and cleaning.
- Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments.
- Autoclave safe.
- Sterile covers are individually lot coded for traceability and quality control.
Specifications
White | |
Autoclavable | |
Polyester |
Mop Cover | |
No |