missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Revolve™ Sealed Edge Dry Wipers

Product Code. 17406613
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 2000
Pack of 2500
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Sterility Unit Size
17406613 9 x 9 in. Sterile Pack of 500
17446613 4 x 4 in. Non-sterile Pack of 2000
17496603 4 x 4 in. Sterile Pack of 2500
17456613 9 x 9 in. Non-sterile Pack of 1000
17466613 12 x 12 in. Non-sterile Pack of 1000
17416613 12 x 12 in. Sterile Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17406613 Supplier Texwipe™ Supplier No. STX1709
  • ONLINE EXCLUSIVE PRICE
    758.00 €
    623.05 € / Pack of 500
    Save 134.95 €
    17% Off
Estimated Shipment: 21-04-2027
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.

  • By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
  • Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
  • Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
  • Meets USP <797> and USP <800> wiper requirements
  • Sterile Wipers are triple-bagged with a case liner forming a forth layer of protection
  • Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
  • Individually lot coded for traceability and quality control
  • Sterile Validation Documentation available

Spezifikation

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Edges Sealed
Dimensions (L x W) 9 x 9 in.
For Use With (Application) Cleaning, Applying and Removing Disinfectants
Saturation Solution Unsaturated
Sterility Sterile
Green Features Made From 100% Upcycled Polyester Material
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.