missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Revolve™ Sealed Edge Pre-Wetted Wipers

Product Code. 17406683
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 200
Pack of 400
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Sterility unitSize
17406683 4 x 4 in. Non-sterile Pack of 400
17476673 4 x 4 in. Sterile Pack of 200
17416683 9 x 9 in. Non-sterile Pack of 200
17486673 9 x 9 in. Sterile Pack of 200
17426683 12 x 12 in. Non-sterile Pack of 200
17496673 12 x 12 in. Sterile Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17406683 Supplier Texwipe™ Supplier No. TX1704P
  • ONLINE EXCLUSIVE PRICE
    459.00 €
    367.09 € / Pack of 400
    Save 91.91 €
    20% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made from 100% upcycled polyester material and processed on Texwipe’s fully automated manufacturing system. Revolve™ Wipers contribute to sustainability goals by reducing the amount of post-consumer water bottles going into landfills and reducing carbon emission levels.

  • By using Revolve™ products, companies participate in the reuse of polyester polymers, saving the number of bottles indicated on each product bag from going into landfill
  • Revolve™ processing provides low levels of ions, NVRs (non-volatile residues), particles and fibers for use in critical cleaning applications and environments
  • Designed for high sorption capacity which is ideal for spill control, cleaning, and solution applications
  • Meets USP <797> and USP <800> wiper requirements
  • Pre-wet with 0.2 μm filtered USP-grade 70% IPA / 30% DI Water
  • Wipers provide consistent, optimized cleaning efficiency with repeatable wetness and VOC levels
  • Packaged in easy-to-use, recloseable slider bags that reduce solution evaporation to preserve a consistent wiper wetness level
  • Sterile wipers are triple-bagged with a case liner forming a forth layer of protection
  • Gamma irradiated to a Sterility Assurance Level of 10-6 according to AAMI Guidelines
  • Individually lot coded for traceability and quality control
  • Sterile Validation Documentation available

Specifications

Product Type Cleanroom Wiper
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10 cm
Material Polyester
Edges Sealed
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Cleaning, Applying and Removing Disinfectants
Saturation Solution 70% IPA/ 30% DI Water
Sterility Non-sterile
Green Features Made From 100% Upcycled Polyester Material
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.