missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Rexaloy Screen Support

Product Code. 12328139 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Size:
34 mm Grip
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12328139 34 mm Grip Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12328139
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

To support flat objects such as boards, manometers, etc. up to 34mm thick in the vertical position. R&L Enterprises™ Rexaloy Screen Support is excellent for general laboratory use.

  • Cast metal finished in acid-resisting paint
  • With jaws 40mm high and fitted thumb screw

Specifications

Length (Metric) Base 95 mm
Width (Metric) Base 75 mm
Product Type Screen Support
Size 34 mm Grip
For Use With (Application) For Safety Screen, To Support Flat Objects Such As Boards, Manometers, Etc., Up To 34mm Thick In The Vertical Position And For General Laboratory Use
Weight (Metric) 1.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.