missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RH Basic Magnetic Stirrer

Product Code. 13480457 Shop All IKA Products
Change view
Click to view available options
Model:
RH basic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
13480457 RH basic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 13480457 Supplier IKA™ Supplier No. 0005019700
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Placing sensor directly in the medium results in highly accurate temperature control. IKA™ RH Basic Magnetic Stirrer with high heat output of 600 watts and stainless steel compound hot plate ensures rapid heating.

  • Economic magnetic stirrer with heating plate.
  • Highly accurate temperature control is possible with sensor placed directly in the medium.
  • High heat output of 600 watts and stainless steel compound hot plate ensures rapid heating.
  • Adjustable safety temperature from 100 to 360°C.
  • Soft-start of the stirring motor Includes M 10 thread for a support rod
  • Strong magnetic field and wide speed range for volumes up to 15 liters
TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 2000 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Voltage 100/115/230 V
Wattage 620 w
Height (Metric) 100 mm
Top Plate Diameter (Metric) 135 mm
Frequency 50/60 Hz
Includes M 10 thread
Model RH basic
Temperature Range (Metric) 50°C to 320°C
Type Magnetic Stirrer
Weight (Metric) 2.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.