missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Rheodyne™ Sample Loops

Product Code. 10465173
Change view
Click to view available options
Volume (Metric):
2 μL
5 μL
10 μL
20 μL
50 μL
100 μL
200 μL
500 μL
1 mL
5 mL
For Use With (Equipment):
Rheodyne Injector Model 8125
Rheodyne Injectors 7010/7125
Rheodyne Injectors 7725/7725i
Rheodyne Injectors 9010/9725
Rheodyne Injectors 9725/9725i
Diameter (Metric) Inner:
0.18 mm
0.20 mm
0.25 mm
0.30 mm
0.51 mm
0.76 mm
0.8 mm, 0.5 mm, and 0.2 mm
1.0 mm
Unit Size:
Each
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) For Use With (Equipment) Diameter (Metric) Inner unitSize
10465173 5 mL Rheodyne Injectors 7010/7125 1.0 mm Each
10455163 5 μL Rheodyne Injectors 7010/7125 0.18 mm Each
10621334 10 μL Rheodyne Injectors 7010/7125 0.30 mm Each
10100563 100 μL Rheodyne Injectors 7010/7125 0.51 mm Each
10776524 200 μL Rheodyne Injectors 7010/7125 0.76 mm Each
10682864 500 μL Rheodyne Injectors 7010/7125 0.76 mm Each
10344473 2 μL Rheodyne Injectors 9725/9725i 0.8 mm, 0.5 mm, and 0.2 mm Each
10794794 5 μL Rheodyne Injectors 7725/7725i 0.18 mm Each
10766714 10 μL Rheodyne Injectors 7725/7725i 0.30 mm Each
10466113 20 μL Rheodyne Injectors 7725/7725i 0.30 mm Each
10620184 50 μL Rheodyne Injectors 7725/7725i 0.51 mm Each
10408104 5 μL Rheodyne Injector Model 8125 0.20 mm Each
10678715 10 μL Rheodyne Injector Model 8125 0.20 mm Each
10575625 20 μL Rheodyne Injector Model 8125 0.25 mm Each
10147854 50 μL Rheodyne Injector Model 8125 0.30 mm Each
10269364 5 μL Rheodyne Injectors 9725/9725i 0.18 mm Each
10219324 10 μL Rheodyne Injectors 9725/9725i 0.25 mm Each
10555615 20 μL Rheodyne Injectors 9725/9725i 0.25 mm Each
10311255 50 μL Rheodyne Injectors 9725/9725i 0.51 mm Each
10229414 100 μL Rheodyne Injectors 9010/9725 0.51 mm Each
10651396 200 μL Rheodyne Injectors 9010/9725 0.51 mm Each
10774057 500 μL Rheodyne Injectors 9010/9725 0.76 mm Each
10321255 1 mL Rheodyne Injectors 9010/9725 0.76 mm Each
10600636 5 mL Rheodyne Injectors 9010/9725 0.76 mm Each
10582075 50 μL Rheodyne Injectors 7010/7125 0.51 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 10465173 Supplier Thermo Scientific™ Supplier No. 7029
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

TRUSTED_SUSTAINABILITY

Specifications

Type Sample Loop
Description For Rheodyne 7010/7125; 5 mL; 1.0 mm ID
For Use With (Equipment) Rheodyne Injectors 7010/7125
Diameter (English) Inner 0.039 in.
Diameter (Metric) Inner 1.0 mm
Volume (Metric) 5 mL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.