Learn More
- Home
- Products
- Chromatography Systems
- Liquid Chromatography Instruments
- Individual HPLC Components and Accessories
- HPLC Valve and Injector Accessories
- Thermo Scientific™ Rheodyne™ Sample Loops
Thermo Scientific™ Rheodyne™ Sample Loops
Product Code. 10600636| Product Code. | Volume (Metric) | For Use With (Equipment) | Diameter (Metric) Inner | missing translation for 'unitSize' |
|---|---|---|---|---|
| 10600636 | 5 mL | Rheodyne Injectors 9010/9725 | 0.76 mm | Each |
| 10455163 | 5 μL | Rheodyne Injectors 7010/7125 | 0.18 mm | Each |
| 10621334 | 10 μL | Rheodyne Injectors 7010/7125 | 0.30 mm | Each |
| 10100563 | 100 μL | Rheodyne Injectors 7010/7125 | 0.51 mm | Each |
| 10776524 | 200 μL | Rheodyne Injectors 7010/7125 | 0.76 mm | Each |
| 10682864 | 500 μL | Rheodyne Injectors 7010/7125 | 0.76 mm | Each |
| 10465173 | 5 mL | Rheodyne Injectors 7010/7125 | 1.0 mm | Each |
| 10344473 | 2 μL | Rheodyne Injectors 9725/9725i | 0.8 mm, 0.5 mm, and 0.2 mm | Each |
| 10794794 | 5 μL | Rheodyne Injectors 7725/7725i | 0.18 mm | Each |
| 10766714 | 10 μL | Rheodyne Injectors 7725/7725i | 0.30 mm | Each |
| 10466113 | 20 μL | Rheodyne Injectors 7725/7725i | 0.30 mm | Each |
| 10620184 | 50 μL | Rheodyne Injectors 7725/7725i | 0.51 mm | Each |
| 10408104 | 5 μL | Rheodyne Injector Model 8125 | 0.20 mm | Each |
| 10678715 | 10 μL | Rheodyne Injector Model 8125 | 0.20 mm | Each |
| 10575625 | 20 μL | Rheodyne Injector Model 8125 | 0.25 mm | Each |
| 10147854 | 50 μL | Rheodyne Injector Model 8125 | 0.30 mm | Each |
| 10269364 | 5 μL | Rheodyne Injectors 9725/9725i | 0.18 mm | Each |
| 10219324 | 10 μL | Rheodyne Injectors 9725/9725i | 0.25 mm | Each |
| 10555615 | 20 μL | Rheodyne Injectors 9725/9725i | 0.25 mm | Each |
| 10311255 | 50 μL | Rheodyne Injectors 9725/9725i | 0.51 mm | Each |
| 10229414 | 100 μL | Rheodyne Injectors 9010/9725 | 0.51 mm | Each |
| 10651396 | 200 μL | Rheodyne Injectors 9010/9725 | 0.51 mm | Each |
| 10774057 | 500 μL | Rheodyne Injectors 9010/9725 | 0.76 mm | Each |
| 10321255 | 1 mL | Rheodyne Injectors 9010/9725 | 0.76 mm | Each |
| 10582075 | 50 μL | Rheodyne Injectors 7010/7125 | 0.51 mm | Each |
Description
Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Specifications
Specifications
| Type | Sample Loop |
| Description | For Rheodyne 9010/9725; 5 mL; 0.76 mm ID |
| For Use With (Equipment) | Rheodyne Injectors 9010/9725 |
| Diameter (English) Inner | 0.030 in. |
| Diameter (Metric) Inner | 0.76 mm |
| Volume (Metric) | 5 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.