missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA RIA Test Tube Stoppers

Product Code. 10634052
Change view
Click to view available options
Closure Size:
11 to 13 mm
Unit Size:
Pack of 20000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Unit Size
10634052 11 to 13 mm Pack of 20000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10634052 Supplier Kartell SpA Supplier No. 8831800
  • ONLINE EXCLUSIVE PRICE
    333.00 €
    313.74 € / Pack of 20000
    Save 19.26 €
    5% Off
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stopper for disposable test tubes

Pressure caps, made in HDPE, white, suitable for use with cylindrical test tubes for RIA. Caps with milled edge to allow easy opening and closing.

Specifications

Closure Size 11 to 13 mm
Product Type Plug Cap
Autoclavable Not Autoclavable
Material HDPE
Color White
Sterility Non-sterile
For Use With (Equipment) RIA Test Tubes
Disposable Single-use
Fit for Purpose Certified Quality
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.