missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Ribbed Bottom PVC Photo Trays
Description
Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.
- Manufactured from PVC for strength and chemical resistance
- Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
- Sloping sides enable the dishes to be stacked
- Available in wide range of sizes
Specifications
Specifications
| Dimensions (L x W x H) | Interior: 250 x 200 x 60 mm; Exterior: 302 x 250 x 60 mm |
| Color | White |
| Height (Metric) | 60 mm (Interior), 60 mm (Exterior) |
| Length (Metric) | 250 mm (Interior), 302 mm (Exterior) |
| Material | PVC |
| Type | Photographic Tray |
| Width (Metric) | 200 mm (Interior), 250 mm (Exterior) |
| No. per Pack | 1 Piece |
| Shape | Rectangular |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?