missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Ribbed Bottom PVC Photo Trays
Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.
124.00 € - 472.00 €
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
15865507
|
Kartell™
0028100 |
Interior: 250 x 200 x 60 mm; Exterior: 302 x 250 x 60 mm |
147.00 €
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15875507
|
Kartell™
0028200 |
Interior: 320 x 260 x 70 mm; Exterior: 385 x 325 x 75 mm |
249.00 €
Pack of 10 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
15885507
|
Kartell™
0028300 |
Interior: 350 x 300 x 80 mm; Exterior: 420 x 375 x 85 mm |
327.00 €
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15895507
|
Kartell™
0028400 |
Interior: 430 x 330 x 90 mm; Exterior: 505 x 405 x 95 mm |
446.00 €
Pack of 10 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15805517
|
Kartell™
0028500 |
Interior: 520 x 420 x 90 mm; Exterior: 600 x 495 x 100 mm |
279.00 €
Pack of 5 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
15815517
|
Kartell™
0028800 |
Interior: 540 x 420 x 180 mm; Exterior: 635 x 515 x 190 mm |
472.00 €
Pack of 4 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
10274471
|
Kartell™
0028600 |
Interior: 675 x 530 x 100 mm; Exterior: 765 x 620 x 110 mm |
124.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
Description
Sloping Sides allow stacking. Kartell™ Ribbed Bottom PVC Photo Trays have a ribbed base for photographic purposes.
- Manufactured from PVC for strength and chemical resistance
- Recommended temperature max: 65°C; PVC can be used at 75°C for short periods
- Sloping sides enable the dishes to be stacked
- Available in wide range of sizes
Specifications
White | |
PVC | |
1 Piece |