missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Ribbon

Product Code. 10401125 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
70 m x 65 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
10401125 70 m x 65 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10401125 Supplier Brady™ Supplier No. 804777
  • ONLINE EXCLUSIVE PRICE
    43.30 €
    38.70 € / Pack of 1
    Save 4.60 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With high chemical resisntance at high temperatures

  • Excellent solvent resistance
  • Ribbon ink side out

Specifications

Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 70 m x 65 mm
Description Black 6400 Series Thermal Transfer Printer Ribbon
Printable Sides Ink side out
Alternate Part Number R6400-65X70/O
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.