missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ High-Quality Dehydrants

Product Code. 12510017 Shop All Epredia Products
Change view
Click to view available options
Quantity:
1 gal., 4/case
Product Type:
Isopropyl Alcohol
Concentration:
99%
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Product Type Concentration unitSize
12510017 1 gal., 4/case Isopropyl Alcohol 99% Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12510017 Supplier Epredia™ Supplier No. 9511

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Reduce spills with easy-to-pour Epredia™ High-Quality Dehydrants.

  • Formulated to rigid specifications,providing laboratories with high-quality products
  • Packaged in high-density polyethylene, which is safer and lighter than glass
TRUSTED_SUSTAINABILITY

Specifications

Boiling Point 81° to 83°C
Color Colorless
Compatibility Incompatible Materials: Strong oxidizing agents, Acids, Halogens, Acid anhydrides
Content And Storage Keep away from heat, flames and sparks. Exposure to moist air or water.
Concentration 99%
Melting Point -89.5°C
Product Type Isopropyl Alcohol
Quantity 1 gal., 4/case
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.