missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Richard-Allan Scientific™ Reusable Steel Knives, 22cm, C Profile Steel
Use Epredia™ Richard-Allan Scientific™ Reusable Steel Knives with microtomes or cryostats when the technical application dictates that requirement.
Brand: Epredia™ 152120
Code : NEW
Additional Details : Weight : 0.40000kg
Description
- Permanent knives can be resharpened on an appropriate knife sharpener for extended use
- Appropriate knife case(s) should be ordered with the knife or knives, each case holds two knives
- C-profile knives are used for standard paraffin and cryo techniques
- D-profile knives are used for sectioning of harder materials that require greater knife stability
- Tungsten carbide knives are used for strength and durability in sectioning of very hard samples or embedded resin
Specifications
D-Profile Tungsten Carbide Tip; 16cm | |
D | |
Richard-Allan Scientific™ |
Knives | |
Steel | |
16 cm |