missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rigid DuraSleeve™ Polyester Wire Marking Inserts for M710

Product Code. 17898094 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
4.4 x 10 mm
4.4 x 12 mm
4.4 x 16 mm
4.4 x 23 mm
4.4 x 30.63 mm
Unit Size:
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17898094 4.4 x 12 mm Pack of 500
17838024 4.4 x 10 mm Pack of 500
17837944 4.4 x 16 mm Pack of 500
17877944 4.4 x 23 mm Pack of 500
17867944 4.4 x 30.63 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17898094 Supplier Brady™ Supplier No. 311999
  • ONLINE EXCLUSIVE PRICE
    40.70 €
    39.11 € / Pack of 500
    Save 1.59 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rigid DuraSleeve™ Wire Marking Inserts for use with Brady Printer M710.

  • Brady™ DuraSleeve™ printable inserts create a durable legend
  • Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
  • Legend can be changed before or after termination

Specifications

Adhesive Type Non-adhesive
Color White
Finish Matte
Format Label
Material Polyester
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0138 in.
Thickness (Metric) 0.35 mm
Dimensions (L x W) 4.4 x 12 mm
Length (English) 0.173 in.
Width (English) 0.472 in.
Width (Metric) 12 mm
Alternate Part Number M7-12x4.4-7697-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.