missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rigid DuraSleeve™ Vinyl Wire Marking Inserts for M710

Product Code. 17888094 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
4.4 x 10 mm
4.4 x 12 mm
4.4 x 16 mm
4.4 x 23 mm
4.4 x 30 mm
Color:
White
Yellow
Unit Size:
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Unit Size
17888094 4.4 x 12 mm White Pack of 500
17828024 4.4 x 10 mm White Pack of 500
17847944 4.4 x 16 mm White Pack of 500
17858024 4.4 x 23 mm White Pack of 500
17857944 4.4 x 30 mm White Pack of 500
17858094 4.4 x 10 mm Yellow Pack of 500
17887854 4.4 x 12 mm Yellow Pack of 500
17868094 4.4 x 23 mm Yellow Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17888094 Supplier Brady™ Supplier No. 311997
  • ONLINE EXCLUSIVE PRICE
    41.00 €
    39.39 € / Pack of 500
    Save 1.61 €
    3% Off
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rigid DuraSleeve™ Wire Marking Inserts for use with Brady Printer M710.

  • Brady™ DuraSleeve™ printable inserts create a durable legend
  • Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
  • Legend can be changed before or after termination

Specifications

Adhesive Type Non-adhesive
Color White
Finish Gloss
Format Tape
Material Vinyl
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Quantity 500 Labels
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.0098 in.
Thickness (Metric) 0.249 mm
Dimensions (L x W) 4.4 x 12 mm
Length (English) 0.17 in.
Width (English) 0.47 in.
Width (Metric) 12 mm
Alternate Part Number M7-12x4.4-7696-WT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.