missing translation for 'onlineSavingsMsg'
Learn More

Justrite Rigid-Lock QuickBerm™

Product Code. 30048944
Change view
Click to view available options
Dimensions (L x W x H):
2032 x 1422 x 305 mm
2642 x 1422 x 305 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
30048944 2032 x 1422 x 305 mm Each
30048943 2642 x 1422 x 305 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30048944 Supplier Justrite Supplier No. JEN28512BL
  • ONLINE EXCLUSIVE PRICE
    979.65 €
    606.81 € / Pack of 1
    Save 372.84 €
    38% Off
Estimated Shipment: 01-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable drive-in spill containment for drums, IBC totes, and tanks.

  • Exceptional worker comfort due to 12.7 Modified PVC coated fabric is suited for placing heavy materials within the working space, occasional drive-in or -out scenarios and pedestrian traffic
  • Chemical resistant and withstands long-term UV exposure – great for outdoor use
  • Patented Rigid-Lock integral stainless-steel wall-support system is 30 cm deep and locks at 90° for secure, leakproof containment

Specifications

Material PVC
Type Spill Containment Pallet
Dimensions (L x W x H) 2032 x 1422 x 305 mm
Weight (English) 24 lb.
Weight (Metric) 10.9 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.