missing translation for 'onlineSavingsMsg'
Learn More

Riley™ Tilla Safety Glasses

Product Code. 31702889
Change view
Click to view available options
Lens Tint:
Clear
Gray
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Tint Unit Size
31702889 Gray Pack of 20
31702886 Clear Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31702889 Supplier Riley™ Supplier No. RLY00462
  • ONLINE EXCLUSIVE PRICE
    403.43 €
    136.42 € / Pack of 20
    Save 267.01 €
    66% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Over-glasses safety eyewear offering full coverage with brow and side protection, designed for comfort and compatibility with prescription glasses.

  • Can be worn over spectacles
  • Ventilated temple tips and side shields
  • Brow protection
  • Anti-fog lens
  • UV400 protection
  • Ideal to be worn by site visitors

Specifications

Certifications/Compliance CE or - UKCA or - EN 166:2001
Lens Coating Moisture Repellent, UV-treated
Lens Tint Gray
Product Type Overglasses
For Use With (Application) Component and Product Assembly, Woodwork and Fabrication, Glass and Glazing, Surveying
Frame Color Gray
Transmittance Value 14%
Weight (Metric) 44 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate (High-impact)
Frame Material Polycarbonate
UV Protection UV400
Frame Type Indirect Vented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.