missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ring With Bossehead

Product Code. 10595974 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
75 mm
131 mm
150 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10595974 150 mm Each
10286314 131 mm Each
10022054 75 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10595974
Add to basket
Add to basket

Manufactured from zinc alloy steel.

  • Clamping nuts for rods up to 16mm in diameter
  • Accessory item
  • Stem length to the center of the bosshead is approximately 60mm
  • Bosshead in alloy, diecast on to the ring stem and fitted with a blue plastic headed nickel plated steel screw

Specifications

Diameter (Metric) Inner 150 mm
Includes With Bossehead
Product Type Ring With Bossehead
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.