missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ring With Bossehead
Manufactured from zinc alloy steel.
18.60 € - 26.45 €
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10286314
|
Fisherbrand™
|
131 mm |
18.60 €
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
10022054
|
Fisherbrand™
|
75 mm |
26.45 €
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
10595974
|
Fisherbrand™
|
150 mm |
18.60 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
- Clamping nuts for rods up to 16mm in diameter
- Accessory item
- Stem length to the center of the bosshead is approximately 60mm
- Bosshead in alloy, diecast on to the ring stem and fitted with a blue plastic headed nickel plated steel screw
Specifications
With Bossehead | |
Ring With Bossehead |