missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ ringcaps™ Disposable Capillary Pipettes

Product Code. 15549035
Change view
Click to view available options
Quantity:
250/Pack
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
15549035 250/Pack Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15549035 Supplier Hirschmann™ Supplier No. 9600144
  • ONLINE EXCLUSIVE PRICE
    141.00 €
    122.40 € / Pack of 1000
    Save 18.60 €
    13% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for working with small samples in the laboratory. Hirschmann™ ringcaps™ Disposable Capillary Pipettes can be utilized for a wide range of scientific and medical applications.

  • With ringmark
  • Conformity certified
  • Manufactured from durable DURAN™ glass
  • Acc. to ISO 7550, CE acc. IVD 98/79 EC

Specifications

Accuracy 0.25%
Certifications/Compliance ISO 7550, CE, IVD 98/79 EC, conformity certified
Coefficient of Variation 0.5%
Description Disposable capillary pipettes, ringcaps™, minimum order quantity 4 boxes
Material Borosilicate Glass
Graduations 1
Includes Ringmark
Quantity 250/Pack
Type Disposable Capillary Pipettes
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.