missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ RNase-Erase Decontaminants

Product Code. 11431722 Shop All MP Biomedicals Products
Change view
Click to view available options
Volume (Metric):
250 mL
2 x 125 mL
Packaging Type:
Dropper Bottles
Spray Bottle
Unit Size:
250mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Packaging Type Unit Size
11431722 2 x 125 mL Dropper Bottles 250mL
11421722 250 mL Spray Bottle 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11431722 Supplier MP Biomedicals™ Supplier No. 04821683
  • ONLINE EXCLUSIVE PRICE
    101.82 €
    84.00 € / 250mL
    Save 17.82 €
    17% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Completely removes RNase contamination from glass and plastic surfaces

Eliminates the need to bake glassware or use DEPC.

  • Leaves no residues that might inhibit enzymatic reactions
  • Supplied as ready-to-use formula

Specifications

Volume (Metric) 2 x 125 mL
Packaging Type Dropper Bottles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.