missing translation for 'onlineSavingsMsg'
Learn More

SP Genevac™ Rocket Synergy 2 High Speed Evaporator

Product Code. 31723004
Change view
Click to view available options
Volume (Metric):
4 L
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31723004 4 L 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31723004 Supplier SP Genevac™ Supplier No. RKS223050SNW
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Never has solvent evaporation been so easy.

  • Designed for high volume samples including batches in pharma environmental agricultural chemistry and foods, flavors, fragrances workflows
  • Genevac Rocket Synergy 2 solvent evaporator enables high speed walkaway automation
  • Provides up to six times the throughput of a rotary evaporator
  • Auto draining and low pressure steam heating technology for faster and more precise evaporation

Specifications

Chamber Material Aluminum
Model Rocket Synergy 2
Temperature Range (Metric) 30°C to 60°C
Volume (Metric) 4 L
Product Type Evaporator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.