missing translation for 'onlineSavingsMsg'
Learn More

Horst™ Rod Sensors

Product Code. 10407701
Change view
Click to view available options
Diameter (Metric):
1mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10407701 1mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10407701 Supplier Horst™ Supplier No. 70206
  • ONLINE EXCLUSIVE PRICE
    164.85 €
    109.11 € / Pack of 1
    Save 55.74 €
    33% Off
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) 1mm
Diameter (Metric) Inner 1 mm
Length (Metric) 500 mm
Length (Metric) Power Cord 500mm
Product Type Rod Sensor
Temperature (Metric) 1000°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.