missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll-Form European Standard Pipe Marker with Die-cut Arrowheads - Combustible Liquids

Product Code. 12830810
Change view
Click to view available options
Display Text:
Alcohol
Emulsion
Freon
Hydraulic Oil
Lubricating Oil
Oil
Residue
Used Solvents
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Text unitSize
12830810 Used Solvents -
12707996 Alcohol -
12703349 Emulsion -
12769978 Freon -
12710129 Hydraulic Oil -
12737685 Lubricating Oil 1 roll
12715086 Oil 1 roll
12739634 Residue 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12830810 Supplier Brady™ Supplier No. 229489

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance European Directives 67/548 and 88/379
Description Roll form Pipe Markers with liner, without pictograms - Flammable/Non Flammable Liquids/Oils
Adhesive Type Permanent Acrylic
Color White, Brown
Finish Gloss
Material Polyester
Product Type Roll Form Pipe Marker
Display Text Used Solvents
For Use With (Application) Used for Pipemarkers and safety signs
Languages English
Quantity 505/Pk.
Temperature Range (Metric) -40°C to +110°C
Thickness (Metric) 0.099 mm
Dimensions (LxW) 60 x 100 mm
Width (Metric) 100 mm
Height (Metric) 60.00 mm
Height (Metric) Character 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.