missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form European Standard Pipe Marker with Die-cut Arrowheads - Combustible Liquids

Product Code. 12749634
Change view
Click to view available options
Display Text:
Diesel
Diesel Fuel
Emulsion
Freon
Fuel
Hydraulic Oil
Lubricating Oil
Oil
Residue
Used Solvents
White Spirit
Unit Size:
1 roll
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Text unitSize
12749634 Residue 1 roll
12713269 Diesel 1 roll
12713259 Diesel Fuel -
12713349 Emulsion 1 roll
12779978 Freon -
12770009 Fuel 1 roll
12747685 Lubricating Oil -
12720129 Hydraulic Oil 1 roll
12725086 Oil -
12840810 Used Solvents 1 roll
12890860 White Spirit 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12749634 Supplier Brady™ Supplier No. 229445

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance European Directives 67/548 and 88/379
Description Roll form Pipe Markers with liner, without pictograms - Flammable/Non Flammable Liquids/Oils
Adhesive Type Permanent Acrylic
Color White, Brown
Finish Gloss
Material Polyester
Product Type Roll Form Pipe Marker
Display Text Residue
For Use With (Application) Used for pipe markers and safety signs
Languages English
Quantity 220/Pk.
Temperature Range (Metric) -40°C to +110°C
Thickness (Metric) 0.099 mm
Dimensions (L x W) 150 x 100 mm
Width (Metric) 100 mm
Height (Metric) 150.00 mm
Height (Metric) Character 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.