Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Pipe Markers
- Brady™ Roll-Form European Standard Pipe Marker with Die-cut Arrowheads - Water
Brady™ Roll-Form European Standard Pipe Marker with Die-cut Arrowheads - Water
Product Code. 12758096| Product Code. | Display Text | unitSize |
|---|---|---|
| 12758096 | Canal Water | 1 roll |
| 12758136 | Chilled Water | 1 roll |
| 12708146 | Chlorated Water | - |
| 12759058 | City Water | 1 roll |
| 12703139 | Cold Water Return | 1 roll |
| 12753139 | Cold Water Supply | - |
| 12703169 | Condenser Water Return | 1 roll |
| 12753169 | Condenser Water Supply | 1 roll |
| 12703209 | Cooling Water | 1 roll |
| 12703239 | Deionized Water | 1 roll |
| 12753239 | Demineralized Water | 1 roll |
| 12753289 | Distilled Water | 1 roll |
| 12703339 | Drinking Water | 1 roll |
| 12861800 | Filtered Water | - |
| 12710079 | Heating | 1 roll |
| 12760059 | Heating Return | 1 roll |
| 12710069 | Heating Supply | 1 roll |
| 12760069 | Heating Water | - |
| 12760119 | Hot Water | - |
| 12760109 | Hot Water Return | - |
| 12710119 | Hot Water Supply | 1 roll |
| 12760199 | Industrial Water | 1 roll |
| 12737675 | Low Pressure Water | 1 roll |
| 12765076 | Non-Drinking Water | - |
| 12765166 | Plant Water | 1 roll |
| 12715176 | Polluted Water | 1 roll |
| 12765196 | Process Water | 1 roll |
| 12785256 | Raw Water | - |
| 12785236 | Purified Water | - |
| 12789644 | Return | 1 roll |
| 12789654 | River Water | 1 roll |
| 12880680 | Soft Water | 1 roll |
| 12830750 | Supply | 1 roll |
| 12880840 | Waste Water | 1 roll |
| 12880690 | Sprinkler Water | 1 roll |
| 12830850 | Water | 1 roll |
| 12880850 | Well Water | 1 roll |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| Certifications/Compliance | European Directives 67/548 and 88/379 |
| Description | Roll form Pipe Markers with liner, without pictograms - Water |
| Adhesive Type | Permanent Acrylic |
| Color | White, Green |
| Finish | Gloss |
| Material | Polyester |
| Product Type | Roll Form Pipe Marker |
| Display Text | Canal Water |
| For Use With (Application) | Used for Pipemarkers and safety signs |
| Languages | English |
| Quantity | 505/Pk. |
| Temperature Range (Metric) | -40°C to +110°C |
| Thickness (Metric) | 0.099 mm |
| Dimensions (L x W) | 60 x 100 mm |
| Width (Metric) | 100 mm |
| Height (Metric) | 60.00 mm |
| Height (Metric) Character | 8 mm |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.