Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Pipe Markers
- Brady™ Roll Form European Standard Pipe Marker with Die-cut Arrowheads - Water
Brady™ Roll Form European Standard Pipe Marker with Die-cut Arrowheads - Water
Product Code. 12718066| Product Code. | Display Text | unitSize |
|---|---|---|
| 12718066 | Boiler Feed | 1 roll |
| 12768096 | Canal Water | 1 roll |
| 12768136 | Chilled Water | - |
| 12718146 | Chlorated Water | - |
| 12713139 | Cold Water Return | 1 roll |
| 12769058 | City Water | 1 roll |
| 12763139 | Cold Water Supply | 1 roll |
| 12713169 | Condenser Water Return | 1 roll |
| 12763169 | Condenser Water Supply | 1 roll |
| 12713209 | Cooling Water | 1 roll |
| 12713239 | Deionized Water | 1 roll |
| 12763239 | Demineralized Water | 1 roll |
| 12763289 | Distilled Water | 1 roll |
| 12713339 | Drinking Water | 1 roll |
| 12871800 | Filtered Water | - |
| 12720079 | Heating | 1 roll |
| 12770059 | Heating Return | - |
| 12770119 | Hot Water | - |
| 12720069 | Heating Supply | - |
| 12770109 | Hot Water Return | 1 roll |
| 12720119 | Hot Water Supply | 1 roll |
| 12770199 | Industrial Water | 1 roll |
| 12747675 | Low Pressure Water | - |
| 12775036 | Mineral Water | - |
| 12775076 | Non-Drinking Water | - |
| 12775166 | Plant Water | 1 roll |
| 12725176 | Polluted Water | - |
| 12775196 | Process Water | 1 roll |
| 12795256 | Raw Water | 1 roll |
| 12799644 | Return | - |
| 12890690 | Sprinkler Water | 1 roll |
| 12890680 | Soft Water | 1 roll |
| 12840750 | Supply | 1 roll |
| 12840850 | Water | 1 roll |
| 12890840 | Waste Water | - |
| 12890850 | Well Water | - |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| Certifications/Compliance | European Directives 67/548 and 88/379 |
| Description | Roll form Pipe Markers with liner, without pictograms - Water |
| Adhesive Type | Permanent Acrylic |
| Color | White, Green |
| Finish | Gloss |
| Material | Polyester |
| Product Type | Roll Form Pipe Marker |
| Display Text | Boiler Feed |
| For Use With (Application) | Used for pipe markers and safety signs |
| Languages | English |
| Quantity | 220/Pk. |
| Temperature Range (Metric) | -40°C to +110°C |
| Thickness (Metric) | 0.099 mm |
| Dimensions (L x W) | 150 x 100 mm |
| Width (Metric) | 100 mm |
| Height (Metric) | 150.00 mm |
| Height (Metric) Character | 13 mm |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.