missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Markers with Die-cut Arrowheads - Air
Shop All Brady ProductsSpecifications
Specifications
| Certifications/Compliance | European Directives 67/548 and 88/379 |
| Description | Roll form Pipe Markers with liner, without pictograms - Air |
| Adhesive Type | Permanent Acrylic |
| Color | White, Blue |
| Finish | Gloss |
| Material | Polyester |
| Product Type | Roll Form Pipe Marker |
| Display Text | Sterile Air |
| For Use With (Application) | Used for pipe markers and safety signs |
| Languages | English |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?