missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll Form European Standard Pipemarkers with Die-cut Arrowheads - Air

Product Code. 12830720 Shop All Brady Products
Change view
Click to view available options
Display Text: Sterile Compressed Air
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12830720 Display Text: Sterile Compressed Air
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12830720 Supplier Brady™ Supplier No. 228248

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance European Directives 67/548 and 88/379
Description Roll form Pipe Markers with liner, without pictograms - Air
Adhesive Type Permanent Acrylic
Color White, Blue
Finish Gloss
Material Polyester
Display Text Sterile Compressed Air
For Use With (Application) Used for Pipemarkers and safety signs
Languages English
Quantity 505/Pk.
Temperature Range (Metric) -40°C to +110°C
Thickness (Metric) 0.099 mm
Height (Metric) 60.00 mm
Height (Metric) Character 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.