missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Roll-Form Linerless Pipe Marker - Water

Product Code. 12784279
Change view
Click to view available options
Display Text:
Canal Water
Chilled Water
Chlorated Water
Cold Water Return
Cold Water Supply
Condensate
Cooling Water
Demineralized Water
Drinking Water
Heating Return
Heating Supply
Hot Water
Hot Water Return
Hot Water Supply
Industrial Water
Non-Drinking Water
Process Water
Raw Water
Return
Soft Water
Sprinkler Water
Supply
Treated Water
Waste Water
Water
Well Water
Unit Size:
1 roll
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Text unitSize
12784279 Canal Water -
12784309 Chilled Water 1 roll
12734319 Chlorated Water -
12734339 Cold Water Return 1 roll
12784339 Cold Water Supply -
12784359 Condensate -
12784369 Cooling Water -
12784379 Demineralized Water -
12784409 Drinking Water -
12784489 Heating Return -
12734499 Heating Supply 1 roll
12734529 Hot Water 1 roll
12734519 Hot Water Return 1 roll
12784539 Industrial Water -
12784519 Hot Water Supply 1 roll
12737645 Non-Drinking Water 1 roll
12787705 Process Water 1 roll
12737715 Raw Water 1 roll
12737596 Return 1 roll
12737626 Sprinkler Water -
12737656 Supply 1 roll
12787616 Soft Water -
12787666 Treated Water -
12783675 Water -
12735276 Waste Water 1 roll
12733685 Well Water -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 12784279 Supplier Brady™ Supplier No. 224383

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance ROHS Environmental Compliance, EU Directive 2002/95/EC
Description Roll form linerless Pipe Markers, without pictograms - Water
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Coating Silicone
Color White, Green
Material Laminated Polyester
Product Type Roll Form Linerless Pipe Marker
Display Text Canal Water
For Use With (Application) Used for linerless Pipemarkers
Languages English
Quantity 505/Pk.
Temperature Range (Metric) -40°C to +140°C
Thickness (Metric) 0.120 mm
Dimensions (LxW) 60 x 100 mm
Width (Metric) 100 mm
Height (Metric) 60.00 mm
Height (Metric) Character 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.