missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Roll stand for easy and safe storage
- Steel Cutting Edge for easy separation
Specifications
Specifications
| Material | Steel |
| Type | Spill Kit Dispenser |
| Length (English) | 17.72 in. |
| Length (Metric) | 450.00 mm |
| Width (English) | 17.72 in. |
| Width (Metric) | 450.00 mm |
| Height (English) | 33.86 in. |
| Height (Metric) | 860.00 mm |
| Weight (English) | 11.02 lb. |
| Weight (Metric) | 5 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?