missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ RF1000 Replacement Filters

Product Code. 11304035 Shop All Heathrow Scientific Products
Change view
Click to view available options
:
RF1000 Replacement Filters; Pore Size: 0.45 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11304035 RF1000 Replacement Filters; Pore Size: 0.45 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11304035 Supplier Fisherbrand™ Supplier No. HS5000RFFIL
Only null left
Add to basket
Edge
Add to basket

Replaces used filters. RF1000 Replacement Filters are constructed of PTFE and housed in polypropylene.

  • PTFE filter
  • Polypropylene housing
  • 25 mm dia.
  • 0.45 μm

Specifications

For Use With RF3000, RF1000, Manual Controllers
Material Polypropylene, PTFE
Pore Size 0.45 μm
Type Pipette Filter
Quantity 5 Pk.
Diameter (Metric) Outer 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.