missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ Plain Side-Arms

Product Code. 15577910
Change view
Click to view available options
Diameter (Metric):
8 mm
10 mm
13 mm
Unit Size:
Pack of 10
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
15577910 13 mm Pack of 10
12485266 8 mm Pack of 5
12957306 10 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15577910 Supplier Quickfit Supplier No. GP10RA/10
  • ONLINE EXCLUSIVE PRICE
    1005.00 €
    929.55 € / Pack of 10
    Save 75.45 €
    7% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Design gives excellent flow control and allows use with fluids and gases having temperatures between -20°C and 200°C.

  • Rotary design for fine single drop control invaluable on burettes
  • Borosilicate glass with PTFE key for excellent chemical resistance
  • No lubrication required - no seizure and no contamination
  • Temperature range -20°C to 200°C
  • Vacuum capability to 10-4Torr
  • Increased barrel diameter for excellent drainage
  • Locking ring to prevent accidental removal
  • Ergonomic key for good grip and easy operation

Specifications

Type Plain Side-arm
Diameter (Metric) 13 mm
Material Glass
Diameter (Metric) Side Arm 13 mm
Length (Metric) 175 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.