missing translation for 'onlineSavingsMsg'
Learn More

Rotaflo™ Stopcock Spare Parts

Product Code. 12852785
Change view
Click to view available options
Type:
Locking Ring
Stopcock Key
Stopcock Spare Parts
Plug Bore:
3 mm
6 mm
10 mm
Unit Size:
Pack of 5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Plug Bore Unit Size
12852785 Locking Ring 6 mm Pack of 5
12947306 Locking Ring 3 mm Pack of 5
10213410 Stopcock Key 3 mm Pack of 5
12967306 Stopcock Key 6 mm Pack of 5
12693022 Stopcock Key 10 mm Pack of 5
12643032 Stopcock Spare Parts 10 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12852785 Supplier Quickfit Supplier No. LR6
  • ONLINE EXCLUSIVE PRICE
    54.34 €
    40.52 € / Pack of 5
    Save 13.82 €
    25% Off
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Replacement locking rings and keys for Quickfit Rotaflo™ stopcocks

Replacement keys and locking rings should be ordered separately (please see our website, or contact Customer Service)

Specifications

Type Locking Ring
Plug Bore 6 mm
Material Borosilicate Glass
For Use With (Equipment) Rotaflo™ stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.